Shop All Digital Calipers
Fowler
6"/150mm Ultra-Cal VI Proximity Electronic Caliper
Mfr # 541004441
Zoro # G5810648
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005″/0.01mm
- Accuracy 0.0008″/20µm
- IP Rating IP67
- Caliper Range 6″/150mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 541004441
- Zoro # G5810648
- UPC # 646795223950
- Country of Origin Switzerland
- Category Digital Calipers
Details
Resolution | 0.0005″/0.01mm |
Accuracy | 0.0008″/20µm |
IP Rating | IP67 |
Caliper Range | 6″/150mm |
Item | Ultra-Cal Iv 6"/150Mm |
Description
Ultra-Cal Iv 6 In./150Mm
- •IP67 rated
- •Uses proximity cables for SPC data
- •Heavy duty frame
- •Extra large display
- •*Image shown for representational purposes only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Flare Nut Wrench, L 9-1/4" (4NZK3)
- WESTWARD #45 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM16)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P1100)
- JONARD TOOLS 4-1/2" Terminator Tool (TT-4)
- FOWLER 12"/300mm Economy Digital Caliper (541001122)
- FOWLER Ip67 Plus Caliper Bt 8" (54100558BT)
- FOWLER 12" Heavy Duty Dial Caliper (520251120)
- FOWLER Fowler 54-101-600-1 Xtra-Value Cal 0-6''/150MM X-Large Easy-Read Display Stainless Digital Caliper (54-101-600-1)
- FOWLER Fowler 54-101-300-1 Xtra-Value Cal 0-12''/300MM Large Easy-Read Display Stainless Digital Caliper (54-101-300-1)
- FOWLER VERNIER CALIPER 8 IN 200 MM (520580080)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- Fowler Digital Calipers