Shop All Digital Calipers
Fowler
6" Poly-Cal Electronic Caliper
Mfr # 541011750
Zoro # G0943794
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005″/0.01mm (fractions by 1/64ths″ increments)
- Accuracy ± 0.008″
- Caliper Range 6″/150mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fowler
- MFR # 541011750
- Zoro # G0943794
- UPC # 646795165434
- Country of Origin China
- Category Digital Calipers
Details
Resolution | 0.0005″/0.01mm (fractions by 1/64ths″ increments) |
Accuracy | ± 0.008″ |
Caliper Range | 6″/150mm |
Item | Poly-Cal,6"/150mm Electronic Caliper |
Description
Poly-Cal,6 In./150mm Electronic Caliper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49004CF)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 37/64 inch (059637)
- WALTER Jobber drill A1211-6 (A1211-6)
- TEKTON 1/2 Inch Drive x 29 mm Deep 12-Point Socket (SHD23329)
- FOWLER 6"/150mm Ultra-Cal VI Electronic Caliper with Lifetime Warranty (541001770)
- FOWLER 12"/300mm Euro-Cal IV Electronic Caliper (541003320)
- FOWLER 6150mm UltraCal VI Electronic Caliper Bluetooth (541001670)
- FOWLER 0-6" Black Dial Machinist Grade Caliper (520087070)
- FOWLER VERNIER CALIPER 8 IN 200 MM (520580080)
- FOWLER Fowler FOW74-101-777 Brake Drum and Rotor Measure Kit with Electronic Caliper (FOW74-101-777)
- MITUTOYO Digimatic Caliper (500-167-30)
- Fowler Precision Measuring Tools