Shop All Rulers and Straight Edges
Fowler
6" Flexible 16R EZ Read Rule
Mfr # 523080060
Zoro # G0974787
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 523080060
- Zoro # G0974787
- UPC # 646795112674
- Country of Origin United States
- Category Rulers and Straight Edges
Details
Item | RULE, 6" Felxible |
Description
RULE, 6 In. Felxible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 0.02 amps 115 V Corded Micro Engraver Tool Only (290-02)
- DIABLO SPEEDemon Self Feed Bit, 1-3/8" dia. (DSF1375)
- KIPP Adjustable Handle Size: 1 1/4-20X15, Plastic Green RAL 6032, Comp: Stainless Steel (K0270.1A286X15)
- LEVITON Sockt 3W Trnknb Int 250W (07090-00M)
- FOWLER 6 Rigid 4R EZ Read Rule (523370060)
- FOWLER Fowler 52-381-010-0 1.05 x 300 mm Flex Metric Series Steel Rule (52-381-010-0)
- FOWLER 12 Rigid 4R EZ Read Rule (523370120)
- FOWLER 6" 5R Flexible Steel Rule (523000060)
- FOWLER 6" 16R Flexible Steel Rule (523100060)
- FOWLER 18" 5R Flexible Steel Rule (523000180)
- STARRETT Rule Depth Gage, 150mm, mm/1/2mm (237M)
- Fowler Measuring and Layout Tools