Shop All Rulers and Straight Edges
Fowler
6" 4R Flexible Steel Rule
Mfr # 522950060
Zoro # G5811104
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 522950060
- Zoro # G5811104
- UPC # 646795112452
- Country of Origin United States
- Category Rulers and Straight Edges
Details
Item | Rule Flex 4R 6In |
Description
Rule Flex 4R 6In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Retrieve Tool, Flex, 4 Jaw, 13.5 L, 1.5 Cap (612)
- MAKITA Cordless, Miter Saw Kit Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT/WST06)
- MILWAUKEE TOOL 1-11/16" Hole Dozer Bi-Metal Hole Saw (49-56-9620)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #41 (C18094)
- FOWLER 6 Rigid 4R EZ Read Rule (523370060)
- FOWLER 12 Rigid 4R EZ Read Rule (523370120)
- FOWLER 6 Flexible 4R EZ Read Rule (522970060)
- FOWLER 6" 16R Flexible Steel Rule (523100060)
- FOWLER Fowler 54-422-500-0 IP54 Mini Mag PLUS Protractor with Back Light (54-422-500-0)
- FOWLER Fowler 52-381-010-0 1.05 x 300 mm Flex Metric Series Steel Rule (52-381-010-0)
- CHARLES LEONARD Plastic Ruler, 12in Ruler, Assorted Translucent Colors, PK 36 (80336ST)
- Fowler Rulers and Straight Edges