Shop All Micrometer Accessories
Fowler
4" Mini Vernier Pocket Caliper
Mfr # 520570040
Zoro # G7312517
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 4"
- Depth (In.) 1.175″
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fowler
- MFR # 520570040
- Zoro # G7312517
- UPC # 646795101982
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Depth (In.) | 1.175″ |
Details
Item | MINI CALIPER 4" 1/1000" |
Range | 4" |
Description
MINI CALIPER 4 In. 1/1000 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tool Apron, Tool Apron, Black, Nylon, 2 Pockets (MWA-05)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- FEIN Lubricant Container (63901036010)
- IRWIN QUICK-GRIP CORNR CLMP 3"" (226200)
- FOWLER Combo Edge and Center Finder - 1/2" x .200" (525750250)
- FOWLER Micron 0.00005" Bluetooth Electronic Caliper (541001000)
- FOWLER 0.2-1.2" Inside Micrometer (522750011)
- FOWLER 2D Coaxial Indicator Set - Metric (527100300)
- FOWLER 8"/200mm Economy Digital Caliper (541000082)
- FOWLER Fowler 52-095-007-0 3-Piece Dial Caliper, Micrometer & Steel Rule Toolmakers Universal Measuring Set (52-095-007-0)
- STARRETT Depth Rod, 2"-3" for 440 Dpth Micrometers (PT99333)
- Fowler Micrometer Accessories