Shop All Micrometer Accessories
Fowler
3-4"/75-100mm Xtra-Value II Electronic Micrometer
Mfr # 548700040
Zoro # G7312639
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 3-4″/75-100mm
- Resolution 0.00005″/0.001mm
- Accuracy ± 0.0002″
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fowler
- MFR # 548700040
- Zoro # G7312639
- UPC # 646795177246
- Country of Origin China
- Category Micrometer Accessories
Details
Item | XTRA MIC II 4"/100MM |
Range | 3-4″/75-100mm |
Resolution | 0.00005″/0.001mm |
Accuracy | ± 0.0002″ |
Description
XTRA MIC II 4 In./100MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 6 1/4 in. Straight Wide Point Cross Locking Tweezers (TW-421)
- STAHLWILLE TOOLS Double ended ring Wrench Size 7/32 x 1/4 " L.184 mm (41431416)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 13mm (81670)
- CALCULATED INDUSTRIES Multi Mark Drywall Cutout Locator (8115)
- FOWLER 6" Flexible 5R EZ Read Rule (523070060)
- FOWLER 2D Coaxial Indicator Set - Metric (527100300)
- FOWLER Electronic Edge Finder (545756500)
- FOWLER Micron 0.00005" Bluetooth Electronic Caliper (541001000)
- FOWLER Fowler 52-095-007-0 3-Piece Dial Caliper, Micrometer & Steel Rule Toolmakers Universal Measuring Set (52-095-007-0)
- FOWLER 0.2-1.2" Inside Micrometer (522750011)
- STARRETT Scratch Gage (29B)
- Fowler Precision Measuring Tools