Shop All Dial Indicators
Fowler
2" White Premium Dial Indicator with Certificate of Calibration
Mfr # 525201200
Zoro # G0943995
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.001″
- Range 2″
- AGD No. 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 525201200
- Zoro # G0943995
- UPC # 646795118492
- Country of Origin China
- Category Dial Indicators
Details
Graduations | 0.001″ |
Range | 2″ |
Item | Whiteface Premium Dial Indicator |
AGD No. | 2 |
Description
Whiteface Premium Dial Indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP 120 V Stationary Mini Cut Off Saw (ST4741)
- PLATT Protective Case, 20-1/4"L x 17"W (369THY-SGSH)
- DRILL AMERICA 5/32" Brad Point Drill Bit (DMS68-0020)
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- FOWLER 1" Dial Indicator (525201100)
- FOWLER 1" White Dial Premium Dial Indicator with Certificate of Calibration (525201102)
- FOWLER 2D Coaxial Indicator Set - Inch (527100250)
- FOWLER Fowler 52-585-110-0 Magnetic Base with Fine Adjust and Dial Indicator Combo (52-585-110-0)
- FOWLER 2D Coaxial Indicator Set (FO435648)
- FOWLER DIAL INDICATOR and MAGNETIC BASE SET (FO625654)
- AMPG Bent Stem Dial Indicator Point, 5/16", SS (Z9333SS)
- Fowler Dial Indicators