Shop All Combination Square Sets and Components
Fowler
2" 4" and 6" Hardened Steel Square Set
Mfr # 524324440
Zoro # G5811409
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Hardened Steel
- Length Blade: 2", 4", 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 524324440
- Zoro # G5811409
- UPC # 646795115163
- Country of Origin China
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 2", 4", 6" |
Details
Item | Square Set |
Blade Material | Hardened Steel |
Description
Square Set 2-4-6
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive, 27mm Metric Socket, 6 Points (KTI-28227)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102520)
- IDEAL Fuse Puller, Small (34-015)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 23mm (84581N)
- FOWLER Combination Square Set, 72-370-012 (FOW72-370-012)
- BNS Combination Square Set (599-438-1204-1)
- STARRETT Combination Set (C434-18-16R)
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 12 inch, Black W/White Standard & Metric Markings (00331)
- STARRETT Center Head, Cast Iron, Wrinkle Finish (C11-1224)
- GROZ Precision Steel Machinist Sq, Set, 3pcs. (1113)
- H & H INDUSTRIAL PRODUCTS Dasqua 300mm/12" 0-180 Degrees 4 Piece Combination Square Set (1012-2010)
- Fowler Measuring and Layout Tools