Shop All Rulers and Straight Edges
Fowler
18" Flexible Certified Rule
Mfr # 524110180
Zoro # G0974446
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 524110180
- Zoro # G0974446
- UPC # 646795114548
- Country of Origin United States
- Category Rulers and Straight Edges
Details
Item | Rule, 18"4R FL RULE PRECERTIFIED |
Description
Rule, 18 In.4R FL RULE PRECERTIFIED
- •Inch SeriesSize: 18"
- •Style: Flexible
- •Graduations: 8ths, 16ths, 32nds & 64ths
- •*Image shown for representational purposes only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Drill/Tap/Countersink Bit, 12-24x2 1/4 L (DTAP12-24)
- SUPERIOR ELECTRIC 3/8 Inch Keyless Drill Chuck 3/8 Inch x 24 UNF Mount (J0310)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #30 (41700)
- WIHA Soft Grip T-Handle, 8 pcs (33489)
- FOWLER 6 Flexible 4R EZ Read Rule (522970060)
- FOWLER 6" 16R Flexible Steel Rule (523100060)
- FOWLER 12 Rigid 4R EZ Read Rule (523370120)
- FOWLER 6" 5R Flexible Steel Rule (523000060)
- FOWLER Fowler 54-422-500-0 IP54 Mini Mag PLUS Protractor with Back Light (54-422-500-0)
- FOWLER 6 Rigid 4R EZ Read Rule (523370060)
- KIPP Ruler, Stainless Steel Self Adhesive. Horizontal, zero at left. 1000 mm long, 15 mm wide, 1 mm thick (K0759.000210X1000.005)
- Fowler Measuring and Layout Tools