Shop All Digital Calipers
Fowler
12"/300mm Euro-Cal IV Electronic Caliper
Mfr # 541003320
Zoro # G0060175
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005″/0.01mm
- Accuracy ±0.0015″/0.03mm
- Caliper Range 12″/300mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 541003320
- Zoro # G0060175
- UPC # 646795171046
- Country of Origin China
- Category Digital Calipers
Details
Resolution | 0.0005″/0.01mm |
Accuracy | ±0.0015″/0.03mm |
Caliper Range | 12″/300mm |
Item | Caliper,Electronic,Euro-Cal |
Description
The Fowler 541003320 Caliper is a great addition to your collection of measuring tools. It provides an accurate and precise measurement in both inches and millimeters. The electronic calipers are easy to use, which makes them perfect for beginners or professionals alike. This caliper will make a valuable addition to your tool kit with its accuracy and ease of use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/4" Drive 6 Point SAE, 7/32" Deep Length, Chrome Finish Socket (D003506)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7163)
- DEWALT 1" Heavy-Duty Self-Feed Bit (DW1630)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2779-22, 2935CU-21S)
- FOWLER 0-24"/600mm Xtra-Range Electronic Caliper (541000241)
- FOWLER Fowler 54-101-300-1 Xtra-Value Cal 0-12''/300MM Large Easy-Read Display Stainless Digital Caliper (54-101-300-1)
- FOWLER 8"/200mm Xtra-Value Cal Electronic Caliper with Regular Display (541012001)
- FOWLER IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-24in/0-600mm (54-100-124-0)
- FOWLER Fowler 54-100-312-0 Xtra-Range 0-12''/300MM Elongated Jaws Stainless Digital Caliper W/ Data Output (54-100-312-0)
- FOWLER 0-6"/150mm Xtra-Value External Electronic Caliper Gage (545546300)
- BIG HORN 12 Inch Digital Caliper IP54 with Large LCD Display (19203)
- Fowler Precision Measuring Tools