Shop All Micrometer Accessories
Fowler
12" Twin Beam Dial Height Gage
Mfr # 521742120
Zoro # G7312788
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fowler
- MFR # 521742120
- Zoro # G7312788
- UPC # 646795103184
- Country of Origin China
- Category Micrometer Accessories
Details
Item | Height Gage, 12" DIGITAL HEIGHT GAGE |
Range | 12" |
Description
Height Gage, 12 In. DIGITAL HEIGHT GAGE
- •Separate digit counters register both upward & downward travel
- •Zero setting can be obtained throughout the gage's range.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18226)
- CAPRI TOOLS 3/8 in Drive 3/4 in 12-Point SAE Deep Socket (CP16386)
- MILWAUKEE TOOL 4 in. Straight Hook for PACKOUT Wall-Mounted Storage (48-22-8334)
- HHIP 8" Economy Dial Caliper (4100-0021)
- FOWLER Fowler 52-095-007-0 3-Piece Dial Caliper, Micrometer & Steel Rule Toolmakers Universal Measuring Set (52-095-007-0)
- FOWLER 6" Flexible 5R EZ Read Rule (523070060)
- FOWLER Combo Edge and Center Finder - 1/2" x .200" (525750250)
- FOWLER 0.400-1.2"/10-30mm Internal Electronic Caliper Gage (545546230)
- FOWLER Electronic Edge Finder (545756500)
- FOWLER 2D Coaxial Indicator Set - Metric (527100300)
- STARRETT Portable Hardness Tester (3811A)
- Fowler Precision Gauges & Accessories