Shop All Indicator Holders, Bases, and Stands
Fowler
1" White Premium Dial Indicator with Certificate of Calibration
Mfr # 525201290
Zoro # G5810894
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.0005″
- Range 1″
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 525201290
- Zoro # G5810894
- UPC # 646795118539
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Details
Item | Dlind 0-1" .0005" |
Graduations | 0.0005″ |
Range | 1″ |
Description
Fowler 525201290 Dlind 0-1".0005" is an accurate indicator for measuring small parts and features. It has a dial diameter of 1 inch, the smallest available on the market today. The Fowler Indicator Holder will be able to provide you with precise measurements every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Hammer Head, 6" W, Blk/Silver (02872)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6207)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5013MH)
- FOWLER 1-1/2" Horizontal X-Test Indicator Black Dial (52562001BF)
- ECLIPSE MAGNETICS Push button Magnetic Base, Heavy Weight W/ Fine Adjustment (E901)
- AMPG Dovetail Swivel Holder, 3.30, 3/8mm Shank (Z9649)
- HHIP Strong Lock Magnetic Base With 20" Arm Reach (4401-0528)
- STARRETT AGD Indicator, Flat-End Steel Point, 3/4" (PT06632-20)
- ASIMETO 8mm To 3/8" Straight Metric Indicator Bushing (7500320)
- AMPG Body Clamp, Starrett PT07101F (Z1010)
- Fowler Indicator Holders, Bases, and Stands