Shop All Indicator Holders, Bases, and Stands
Fowler
1-1/2" Horizontal X-Test Indicator Black Dial
Mfr # 52562001BF
Zoro # G5810964
original price:
$137.99
6% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.0005″
- Dial Size 1-1/2″
- Range 0.060″
- Dial Reading 0-15-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 52562001BF
- Zoro # G5810964
- UPC # 646795225558
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Dial Size | 1-1/2″ |
Details
Item | Xtest Horizontal Indicator Bf/Red Hand. |
Graduations | 0.0005″ |
Range | 0.060″ |
Dial Reading | 0-15-0 |
Description
Xtest Horizontal Indicator Bf/Red Hand.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Chisel, 1-7/8 (CC654)
- STARRETT Clamp Each (161E)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 10 in H (LBOXX-3)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU16)
- FOWLER MB WO/FA 01"INDW/WF (525851150 BOM)
- STARRETT Indicator Contact Point, 3/8L x 3/8 Bell (PT06632-2)
- AMPG Roller Anvil Contact, 3/8" x 5/32" (Z9388)
- STARRETT Indicator Contact Point, 1/2 In L, Pointed (PT06632-6)
- AMPG Dovetail Swivel Holder, 3/8mm Shank (Z9648)
- HHIP Hydraulic Fine Adjustment Magnetic Base With 15" Arm (4401-0003)
- STARRETT Indicator Contact Point, 1 In L, Rounded (PT06677B)
- Fowler Precision Measuring Tools