Shop All Dial Calipers
Fowler
0-6" Black Dial Caliper
Mfr # 520080051
Zoro # G004384325
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.001″
- Accuracy ± 0.001″
- Caliper Range 0 - 6″
- Range per Revolution 0.100″
- Caliper Dial Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fowler
- MFR # 520080051
- Zoro # G004384325
- UPC # 646795248649
- Country of Origin China
- Category Dial Calipers
Details
Graduations | 0.001″ |
Accuracy | ± 0.001″ |
Caliper Range | 0 - 6″ |
Range per Revolution | 0.100″ |
Caliper Dial Color | Black |
Description
Fowler 0-6" Black Dial Caliper 52-008-005-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Mag Bit Hld 1/4Hexdr 1/4 Hex 2-61/64 Oal (M-490)
- DAYTON 6" Machine Vise with Swivel Base (4CPE9)
- WILTON C-Clamp, 2", Steel, Light Duty, 875 lb., Body Color: Gray (54)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- FOWLER 0-6" White Machinist Grade Dial Caliper (520087060)
- FOWLER 0-6 Dial Caliper - White (52-008-007-01)
- FOWLER Dial Ind/Mag Ba, 72-585-125 (FOW72-585-125)
- FOWLER 0-12" White Machinist Grade Dial Caliper (520087120)
- FOWLER Dial Indicator, 72-520-110 (FOW72-520-110)
- FOWLER 0-18" Long Range Dial Caliper (520080180)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- Fowler Calipers & Accessories