Shop All Micrometer Accessories
Fowler
0-4" Economy Depth Micrometer with 4" Base
Mfr # 522251140
Zoro # G7311869
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0-4″
- Accuracy 0.00016″
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fowler
- MFR # 522251140
- Zoro # G7311869
- UPC # 646795105331
- Country of Origin China
- Category Micrometer Accessories
Details
Item | DEPTH MICROMETER 0-4"X0.001" |
Range | 0-4″ |
Accuracy | 0.00016″ |
Description
DEPTH MICROMETER 0-4 In.X0.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (J5224MH)
- TOOL TIME CORPORATION 30750 Hand Impact Tool Set (TO135911)
- STARRETT Band Saw Blade, 16 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-16)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter With Extended Handle, 16 lb. Pull (641793)
- FOWLER 0.400-1.2"/10-30mm Internal Electronic Caliper Gage (545546230)
- FOWLER Combo Edge and Center Finder - 1/2" x .200" (525750250)
- FOWLER 2D Coaxial Indicator Set - Metric (527100300)
- FOWLER Electronic Edge Finder (545756250)
- FOWLER Inch Bore Gage Setting Master Kit (536460001)
- FOWLER 0.2-1.2" Inside Micrometer (522750011)
- STARRETT Steel/Vinyl Deluxe Padded Micrometr Case (949)
- Fowler Micrometer Accessories