Shop All Height Gauges
Fowler
0-24"/600mm Z-Height-E ABS PLUS Electronic Height Gage
Mfr # 541750241
Zoro # G5810806
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0-24″/600mm
- Resolution 0.0005″/0.01mm
- Accuracy ± 0.002″/0.05mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 541750241
- Zoro # G5810806
- UPC # 646795223370
- Country of Origin China
- Category Height Gauges
Details
Item | Z-Height Abs Plus+ With 1-2-3 Block 24" |
Range | 0-24″/600mm |
Resolution | 0.0005″/0.01mm |
Accuracy | ± 0.002″/0.05mm |
Description
Item Z-Height Abs Plus+ With 1-2-3 Block 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Precision Safety Cutter Safety Blade, 7 in L (FMHT10362)
- HHIP 3 Piece Boring Tool Set With 3" Head R8 Shank & 3/4" Boring Bar Set (1001-0107)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105)
- H & H INDUSTRIAL PRODUCTS Harlingen MCLNR164D Indexible Turning Tool Holder (9710-0104)
- FOWLER 0-6"/150mm Z-Height-E Jr. Electronic Height Gage (541750060)
- FOWLER 0-12"/300mm Z-Height-E ABS PLUS Electronic Height Gage (541750121)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730085)
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- MITUTOYO Lh-600Eg (518-352A-21)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730083)
- MITUTOYO E-Type, Height Master, Lcd Display (515-377)
- Fowler Precision Measuring Tools