Shop All Dial Calipers
Fowler
0-18" Long Range Dial Caliper
Mfr # 520080180
Zoro # G0060245
original price:
$373.50
18% off
new price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.001″
- Accuracy ± 0.003″
- Jaw Depth 3.125″
- Caliper Range 0-18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 520080180
- Zoro # G0060245
- UPC # 646795101494
- Country of Origin China
- Category Dial Calipers
Dimensions
Jaw Depth | 3.125″ |
Details
Item | Caliper,Dial,Long Range |
Graduations | 0.001″ |
Accuracy | ± 0.003″ |
Caliper Range | 0-18" |
Description
The Fowler 520080180 Caliper, Dial, Long Range is a high-quality tool that measures accurately and precisely. It has an easy to read dial face with large numbers for quick readings. This caliper will help you take precise measurements quickly and easily on the job site or in your workshop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Ball Hex Bit Socket Set, 14 pcs (9921)
- EAGLE TAPTEK CUTTING TOOLS 3/16X6 OAL CARBIDE TIPPED MASONARY DRILL USA (VM4350-012-6-D)
- DORIAN Cut-Off Blade, 4.33 L, 0.063 W, 1.02 In H (73310162951)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89437QPB123660)
- FOWLER Dial Ind/Mag Ba, 72-585-125 (FOW72-585-125)
- FOWLER 0-6" White Machinist Grade Dial Caliper (520087060)
- FOWLER 0-12" White Machinist Grade Dial Caliper (520087120)
- FOWLER 0-6 Dial Caliper - White (52-008-007-01)
- FOWLER 0-24" Long Range Dial Caliper (520080240)
- FOWLER Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial (52-008-712-0)
- SCALESWEEPER Scalesweeper Wtr Descale (4604206)
- Fowler Calipers & Accessories