Shop All Digital Calipers
Fowler
0-150mm Yellow Dial Machinist Grade Dial Caliper
Mfr # 520087090
Zoro # G5810553
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± 0.02mm
- Caliper Range 0-150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fowler
- MFR # 520087090
- Zoro # G5810553
- UPC # 646795101609
- Country of Origin China
- Category Digital Calipers
Details
Accuracy | ± 0.02mm |
Caliper Range | 0-150 |
Item | Sw.Stldlcl 0-150Mmyel |
Description
Sw.Stldlcl 0-150Mmyel
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Thread Die, 1 1/2 In, HSS, 4 Pc (37890)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake (Tool Only) (DCG418B)
- BURNDY Type W Crimping Die, 2STR - 4/0 AWG (W243)
- FOWLER 0.5-6"/150mm Xtra-Value Internal Electronic Caliper Gage (545547300)
- FOWLER 0-24"/600mm Xtra-Range Electronic Caliper (541000241)
- FOWLER Ip67 Plus Caliper Bt 8" (54100558BT)
- FOWLER Fowler 54-100-312-0 Xtra-Range 0-12''/300MM Elongated Jaws Stainless Digital Caliper W/ Data Output (54-100-312-0)
- FOWLER 12"/300mm Economy Digital Caliper (541001122)
- FOWLER 6"/150mm Economy Digital Caliper (541000002)
- IGAGING IP54 Fastener Caliper, Measures Nuts and Bolt Sizes Easy! - 100-334-06 (100-334-06)
- Fowler Calipers & Accessories