Shop All Micrometers
Fowler
0-1"/25mm Electronic IP54 Micrometer Head
Mfr # 542207771
Zoro # G0974525
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005″/0.001mm
- Range 0-1″/25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fowler
- MFR # 542207771
- Zoro # G0974525
- UPC # 646795171251
- Country of Origin China
- Category Micrometers
Details
Item | Micrometer, 1"/25MM IP54 MIC HEAD |
Resolution | 0.00005″/0.001mm |
Range | 0-1″/25mm |
Description
Micrometer, 1 In./25MM IP54 MIC HEAD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Flexible, 6", Carbon Steel (02850)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2967)
- RIDGID Drum Liner, K-39 (68917)
- MILWAUKEE TOOL M18 FORCE LOGIC 600 MCM Crimper (2679-22)
- FOWLER Depth Micrometer, Electronic (542254560)
- FOWLER Digital Counter Outside Micrometer Set, 0-3" (FOW72-224-103)
- FOWLER 0-1"/0-25mm Electronic IP54 Blade Micrometer (548602410)
- FOWLER Micrometer, Swiss Style, 0-1"/.0001" (522292010)
- FOWLER Outside Inch Micrometer (522530011)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-2" Depth Micrometer (4612-5110)
- Fowler Micrometers & Sets