Shop All Digital Calipers
Fowler
0-12"/300mm Vernier Caliper with Fine Adjustment
Mfr # 520580120
Zoro # G5810709
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Depth 2.5″
- Caliper Range 0-12″/0-300mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fowler
- MFR # 520580120
- Zoro # G5810709
- UPC # 646795102019
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2.5″ |
Details
Caliper Range | 0-12″/0-300mm |
Item | Vr Cal 12 In 300 Mm |
Description
Vr Cal 12 In 300 Mm
- •Fowler's line of fine quality vernier calipers measure accurately in inch or metric with vernier scales of .001" and .02mm.
- •Made of fully hardened stainless steel; microfine black graduations on a satin chrome finish for easy, precise reading
- •All models offer a depth rod which can be read directly from verniers
- •Measuring faces are ground and lapped for extreme accuracy
- •4-way jaws for outside, inside, depth and step measurements
- •Extra-long vernier ensures accuracy
- •All sliding surfaces are raised to prevent defacement and wear of graduations
- •All models meet or exceed U.S. Federal specifications for accuracy
- •Includes case
- •Parallax free version features beam & scales on same plane
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Strip Cut/Crimp, Multi-Tool, 10-22 AWG (GS-370)
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (425109)
- DEWALT SDS Max to SDS+ Adapter (DW5891)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- FOWLER 0-8" White Machinist Grade Dial Caliper (520087080)
- FOWLER Fowler 54-101-300-1 Xtra-Value Cal 0-12''/300MM Large Easy-Read Display Stainless Digital Caliper (54-101-300-1)
- FOWLER IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-60in/0-1500mm (54-100-160-0)
- FOWLER 6"/150mm Economy Digital Caliper (541000002)
- FOWLER 6"/150mm Ultra-Cal VI Electronic Caliper with Lifetime Warranty (541001770)
- FOWLER 0.200-1"/5-25mm Internal Electronic Caliper Gage (545546220)
- MAHR Digital Caliper, 0.001 in.Res, 150mm Range (4103064)
- Fowler Calipers & Accessories