Shop All Engine Specialty Tools
Four Seasons
Water Outlet, 84902
Mfr # 84902
Zoro # G5612151
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Dia. (In.) 0.971 in
- Height (In.) 1.718 IN
- Material Aluminum
- Includes Gasket Or Seal Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 84902
- Zoro # G5612151
- UPC # 96361849020
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Dia. (In.) | 0.971 in |
Height (In.) | 1.718 IN |
Mnt Flange Width | 0.429 in |
Details
Type | Outlet |
Material | Aluminum |
Includes | Gasket Or Seal Included |
Bolt Hole Center To Bolt Hole Center | 3.000 IN |
Symetrical Base | Yes |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD 36 X 18 X 18 Black Aluminum Underbed Box (636-5-02)
- BALDWIN FILTERS Fuel Filter, 2-9/32 x 1-1/8 x 2-9/32 In (PF7545)
- SUR&R Oil Drain Plug Assortment, 3" W, Metal, PK5 (DP350)
- WOLO High/Low Tone Air Horn, 123.5 dB (619)
- FOUR SEASONS Water Outlet, 84842 (84842)
- MSD IGNITION ROTOR ADJ RACE PHASING KIT (84211)
- OTC Barring Tool, Cummins Engine (7471A)
- OTC Transmission Output Shaft End Yoke Remvr (7075)
- DURSTON MANUFACTURING $SET MASTER SPARK PLUG 3/8" DR 13PC (VISPM100)
- STENS Leakdown Tester Ships with crankshaft holding tool (750-904)
- BRUSH RESEARCH MANUFACTURING Oil Gallery Brush, 1.125" Dia., .028 Nylon, 3" Brush Part, 14" Overall Length, With Ring Handle (9)
- Four Seasons Service & Shop Tools