Shop All Engine Specialty Tools
Four Seasons
Water Outlet, 84899
Mfr # 84899
Zoro # G5827200
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Dia. (In.) 1.302 in
- Height (In.) 2.155 IN
- Material Aluminum
- Includes Gasket Or Seal Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 84899
- Zoro # G5827200
- UPC # 96361848993
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Dia. (In.) | 1.302 in |
Height (In.) | 2.155 IN |
Mnt Flange Width | 0.431 in |
Details
Type | Outlet |
Material | Aluminum |
Includes | Gasket Or Seal Included |
Bolt Hole Center To Bolt Hole Center | 3.13 IN |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Pocket Magnetic Pickup Tool, 10Lb (ULLHT-10)
- BUYERS PRODUCTS Lockable Trimmer Rack, 100 lb. (LT13)
- GROCO 1/2" NPT Bronze 90 Degree Pipe to 1/2"-5/8" ID Hose (PTHC-5062)
- GATES Tri-Power Belts, AX105 (AX105)
- FOUR SEASONS Water Outlet, 84842 (84842)
- PRO THREAD Thread Repair Kits, M10-1.5 (3597-1015K)
- WESTWARD Stud Removal, 8 pcs. (45FF47)
- LINCOLN Fluid Dispensing System (MV6400)
- PANTHER 15 Liter Pneumatic or Manual Pro Series Heavy Duty Oil Extractor (756015P)
- TIGER TOOL Leaf Spring Bushing Service Kit, No Adptr (15000)
- RUBBERMAID Roughneck 15 qt Bucket Bisque (287100BISQUE)
- Four Seasons Engine Specialty Tools