Shop All Engine Specialty Tools
Four Seasons
Water Outlet, 84860
Mfr # 84860
Zoro # G5767454
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Dia. (In.) 1.177 in
- Height (In.) 3.489 IN
- Material Aluminum
- Includes Gasket Or Seal Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 84860
- Zoro # G5767454
- UPC # 96361848603
- Country of Origin Micronesia, Federated States of
- Category Engine Specialty Tools
Dimensions
Dia. (In.) | 1.177 in |
Height (In.) | 3.489 IN |
Mnt Flange Width | 0.400 in |
Details
Type | Outlet |
Material | Aluminum |
Includes | Gasket Or Seal Included |
Bolt Hole Center To Bolt Hole Center | 2.69 IN |
Symetrical Base | Yes |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Pro-Mod Skid Plate (58-71225)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 3-5/8 x 4-1/16 In (PF7735)
- WAI GLOBAL ALTLU IRIF (12096N)
- TYC PRODUCTS Tyc Cabin Air Filter, 800026P (800026P)
- FOUR SEASONS Water Outlet, 84842 (84842)
- BRUSH RESEARCH MANUFACTURING NH-3 , Copper/Injector Cleaning, 1.175" Major Diameter, SS, 8.5" OAL, Cut For Power (NH3N)
- S&G TOOL AID CORPORATION S and G Tool Aid SG18500 Spark Plug Cleaner (SG18500)
- BRUSH RESEARCH MANUFACTURING DD-1 (53/71/92)Copper/Injector Cleaning, 1.025" Major Diameter, SS, 10.5" OAL, Plastic Handle (DD153)
- MOTIVE PRODUCTS Ford 2 Prong Adapter (1106-MTV)
- MSD IGNITION MALLORY ROTOR/SHUTTER WHEEL 8CYL UNIL (335)
- TITAN Telescoping Magnetic Retriever, 3Lb (11763)
- Four Seasons Service & Shop Tools