Shop All Engine Specialty Tools
Four Seasons
Water Outlet, 84837
Mfr # 84837
Zoro # G5714875
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Height (In.) 1.810 IN
- Dia. (In.) 1.260 in
- Material Aluminum
- Includes Gasket Or Seal Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 84837
- Zoro # G5714875
- UPC # 96361848375
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Height (In.) | 1.810 IN |
Dia. (In.) | 1.260 in |
Mnt Flange Width | 0.250 in |
Details
Type | Outlet |
Material | Aluminum |
Includes | Gasket Or Seal Included |
Bolt Hole Center To Bolt Hole Center | 2.875 IN |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade (72-18H)
- LISLE OIL PAN PLUG RETHREADING KIT (LI58850)
- WESTWARD Lug, 4/0 ga., 3/8 In., Crimp/Solder, PK25 (23YZ08)
- ILC Replacement For DITCH WITCH HT25 YEAR 2003 STARTER (WY-1HCA-1)
- FOUR SEASONS Water Outlet, 84842 (84842)
- STECK MANUFACTURING THE BUMPER TREE (SS35800)
- LISLE Replacement 12Mm X 1.5 Pilot Stud For 13950 (13920)
- NTK Distributor Cap and Rotor Kit 1991-1995 Suzuki Sidekick 1.6L, 3D1026 (3D1026)
- BOSCH Ford Spark Plug Remover Kit, Triton 3V (6918)
- PERFORMANCE TOOL Belt Hook Tool, W84012 (W84012)
- TORO 1 in. Brass Auto Valve Adapter (73619)
- Four Seasons Engine Specialty Tools