Shop All Engine Specialty Tools
Four Seasons
Water Outlet, 84832
Mfr # 84832
Zoro # G5714412
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Height (In.) 2.190 IN
- Dia. (In.) 1.310 in
- Includes Gasket Or Seal Included
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 84832
- Zoro # G5714412
- UPC # 96361848320
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Height (In.) | 2.190 IN |
Dia. (In.) | 1.310 in |
Mnt Flange Width | 0.430 in |
Details
Type | Outlet |
Includes | Gasket Or Seal Included |
Material | Aluminum |
Bolt Hole Center To Bolt Hole Center | 3.219 IN |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Valve, Pressure Protection, Brake, Pr-4, 85 Psi, 1/4 Ports, Fixed Pressure (286500N)
- STENS Oem Replacement Belt 265-043 For Wright Mfg. 71460123 (265-043)
- RDS 60 COMBO 20.0X19.5X55.0 - POWDER COAT BLACK (72548PC)
- GROTE Warning Light, LED, Ambr, Mag, Rnd, 4-1/4 Dia (77913)
- FOUR SEASONS Water Outlet, 84842 (84842)
- PRO THREAD Thread Repair Kits, UNC10-24 (3597-1024K)
- LISLE Fuel Tank Lock Ring Kit (62970)
- LOCK TECHNOLOGY SPRING TOOL EATON TRUCK (LT895)
- TENG TOOLS AT020 Piston Ring Compressor (AT020)
- OTC Fuel Line Disconnect Tool, Steel (6594)
- BOSCH Harmonic Balancer Puller/Installer Set (4531)
- Four Seasons Engine Specialty Tools