Shop All Engine Specialty Tools
Four Seasons
Water Outlet, 84830
Mfr # 84830
Zoro # G5818049
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Height (In.) 2.160 IN
- Dia. (In.) 1.170 in
- Includes Gasket Or Seal Included
- Material Aluminum / Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 84830
- Zoro # G5818049
- UPC # 96361848306
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Height (In.) | 2.160 IN |
Dia. (In.) | 1.170 in |
Mnt Flange Width | 0.440 in |
Details
Type | Outlet |
Includes | Gasket Or Seal Included |
Material | Aluminum / Cast Iron |
Bolt Hole Center To Bolt Hole Center | 3.2 IN |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE EF2 LED LIGHT BAR DOUBLE ROW 30 IN. COMBO W/3W EPISTAR (09-13230C)
- PSS SHAFT SEAL 1 1/2" Shaft 2 1/2" Tube (02-112-212)
- ILB GOLD Replacement For Kawasaki, 13101-3706 Starter Drive (13101-3706 STARTER DRIVE)
- WAI GLOBAL Voltage Regulators, IB301A (IB301A)
- FOUR SEASONS Water Outlet, 84842 (84842)
- MSD IGNITION ROTOR ADJ RACE PHASING KIT (84211)
- PERFORMANCE TOOL Wire Insertion Tool Piercing (W2935)
- LUBE KING Lube King 2 Gallon Non-Detergent 30W Lubricating Oil (191644)
- BOSCH Hub Seal Installer (6867)
- SK HAND TOOLS Spark Plug Socket, 2 5/8 in L Overall (4428)
- MAG-MATE Spark Plug Boot Pliers, 9 1/2 In. (PLS110)
- Four Seasons Engine Specialty Tools