Shop All Engine Specialty Tools
Four Seasons
Water Outlet, 84811
Mfr # 84811
Zoro # G5603085
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Dia. (In.) 1.024 in
- Height (In.) 2.753 IN
- Material Aluminum / Cast Iron
- Includes Gasket Or Seal Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 84811
- Zoro # G5603085
- UPC # 96361848115
- Country of Origin Micronesia, Federated States of
- Category Engine Specialty Tools
Dimensions
Dia. (In.) | 1.024 in |
Height (In.) | 2.753 IN |
Mnt Flange Width | 0.385 in |
Details
Type | Outlet |
Material | Aluminum / Cast Iron |
Includes | Gasket Or Seal Included |
Bolt Hole Center To Bolt Hole Center | 3.250 IN |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Cleaner, Fpg Radialseal, G057512 (G057512)
- MIDWEST FASTENER #12 Grommet Nuts 15PK (72233)
- VELVAC Cord, 180 in.L, Coiled, 40 in. Lead (590163)
- BUYERS PRODUCTS 5 Inch by 4 Inch Portable Red LED Beacon Light (SL475R)
- FOUR SEASONS Water Outlet, 84842 (84842)
- PRO THREAD Wire Thread Inserts, 9/16-18x.844", PK5 (3597-91618X844P)
- NORCO PROFESSIONAL LIFTING Engine Load Leveler - 6000 Lb. Capacity (78606)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567618)
- PRO THREAD Thread Repair Kits, 5/8-18 (3597-5818K)
- BRUSH RESEARCH MANUFACTURING V-8 & 6-2 Copper/Injector Cleaning Brush, 1.125" Major Diameter, SS, 10" OAL, Cut For Power (V862)
- WHOLE-IN-ONE Valve Spring Compressor 3-4 To 1-1-16In. (WH144495)
- Four Seasons Service & Shop Tools