Shop All Engine Specialty Tools
Four Seasons
Water Outlet, 84809
Mfr # 84809
Zoro # G5547429
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Height (In.) 3.340 IN
- Dia. (In.) 1.184 in
- Includes Gasket Or Seal Included
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 84809
- Zoro # G5547429
- UPC # 96361848092
- Country of Origin Micronesia, Federated States of
- Category Engine Specialty Tools
Dimensions
Height (In.) | 3.340 IN |
Dia. (In.) | 1.184 in |
Mnt Flange Width | 0.532 in |
Details
Type | Outlet |
Includes | Gasket Or Seal Included |
Material | Aluminum |
Bolt Hole Center To Bolt Hole Center | 2.906 IN |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Inflator Kit w Air Hose 3/15 Extension (AL2025FZ-2)
- C.H. YATES C.H. Yates 10000 Black Rubber Heavy Duty 'V' Keel Roller - 10 in. x 0.625 in. (10000)
- A & I PRODUCTS Pin, Neutral Start Switch 4" x4" x1" (A-R99556)
- KAPSCOMOTO Universal Hidden Antenna AM FM Radio Stereo (TLB1800)
- FOUR SEASONS Water Outlet, 84842 (84842)
- PERFORMANCE TOOL Wire Insertion Tool Piercing (W2935)
- OTC Cam Holding Set, No. of Pieces 1 (6477)
- TIGER TOOL Leaf Spring Bushing Service Kit, No Adptr (15000)
- OEMTOOLS Cooling System Refiller AirEvac Kit (24444)
- PRO THREAD Thread Repair Kits, 5/8-11 (3597-5811K)
- BUYERS PRODUCTS PTO Control Cable, 10 Ft (RO9D3.5X10)
- Four Seasons Service & Shop Tools