Shop All Sealing Washers
Four Seasons
Washer-Sealing Slim, 24402
Mfr # 24402
Zoro # G9319279
original price:
$3.75
9% off
new price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Dia. 3/4 in
- Inside Dia. 7/16 in
- System of Measurement Inch and Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24402
- Zoro # G9319279
- UPC # 96361247307
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 3/4 in |
Inside Dia. | 7/16 in |
Details
Item | Sealing Washer |
Material | Aluminum |
System of Measurement | Inch and Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Lock Nut, 3/8"-16, Stainless Steel, 5/16 in Ht (SNT0605)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.269 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0832-100)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 3/8 in Sq (WWG-0375-4000GB)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04160.087.0300)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- FOUR SEASONS Sealing Washer, 24356 (24356)
- FOUR SEASONS Sealing Washer, 24358 (24358)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24068 (24068)
- FOUR SEASONS Seal Washer Kt, 24334 (24334)
- FOUR SEASONS Sealing Washer, 24404 (24404)
- Four Seasons Sealing Washers