Shop All Automotive Tool Parts
Four Seasons
Vw Golf/Gti 05-99/Jetta 04-99 Water Outlet, 85163
Mfr # 85163
Zoro # G6869592
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Width 0.286 in
- Material Thermoplastic
- Height 1.23 IN
- Gasket / Seals Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 85163
- Zoro # G6869592
- UPC # 96361851634
- Country of Origin Unknown
- Category Automotive Tool Parts
Dimensions
Width | 0.286 in |
Height | 1.23 IN |
Inlet Dia. | 1.070 in |
Details
Type | Outlet |
Material | Thermoplastic |
Gasket / Seals | Included |
Bolt Hole Center To Bolt Hole Center | 2.83 IN |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Adjustable Trailer Dolly (TMD-600AFF)
- VELVAC 2020, P, C/Man, W, Exprs, 86", Bk (714601)
- GENUINE Genuine Wheel Hub Bolt M121.5,31206783065 (31206783065)
- MAIN FILTER JERR-DAN 7431000001 Hydraulic Filter Replacement (MF0057995)
- AU-VE-CO PRODUCTS GM RCKR PNL MLDG FSTNR 25PK (AV24575)
- SMARTWASHER Valve Kit, 4415-NVKIT-37 (14868)
- TITAN Cotter Pin Assortment, 555 Piece (TIT45205)
- ZORO SELECT PartsTray, Magnetic, 6-1/4x14-1/4x1-1/2, SS (10E753)
- JOHNDOW INDUSTRIES POLY FUEL CART FUEL CHIEF 25 GAL (JDFC-25PFC)
- MEGUIARS DA Microfiber Finish Disc 6"/12pcBULK (MGDMF6B)
- SG TOOL AID Paint Brush, 1/2" (SGT17300)
- Four Seasons Service & Shop Tools