Shop All Power Steering Hoses
Four Seasons
Vw Golf/Gti 04-99-Jetta 05-99 Hose Assembly, 56752
Mfr # 56752
Zoro # G9327408
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- Service Port Type R134a Quick Disconnect
- Suction End Type P-Nut Fitting
- Component Type Suction Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56752
- Zoro # G9327408
- UPC # 884109388708
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 13 mm |
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
Service Port Type | R134a Quick Disconnect |
Suction End Type | P-Nut Fitting |
Component Type | Suction Line |
End 1 Type | Flange |
System Pressure | Low Pressure |
Service Port Qty | 1 |
O-Ring A Quantity | 1 |
Refrigerant Type | R134a |
Switch Service Port | w/o Switch Port |
O-Ring B Quantity | 1 |
Sve Port Low Side | Low Side |
Bracket | w/o Bracket |
End 2 Type | O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Bmr, 973-032 (973-032)
- TIMBREN 03-12 RAM 2500/3500 2WD/4WD REAR SUSPENSION ENHANCEMENT SYSTEM (DRTT3500D)
- RUBBERMASTER PLUS 4.10/3.50-4 Bias Industrial Tube With TR13 Valve (250080)
- BALDWIN FILTERS Air Filter, 13-11/16" H, 12-1/16" W (RS30225)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- CRP PRODUCTS P/S RETURN HOSE (PSH0613)
- Four Seasons Power Steering Hoses