Shop All Automotive Belt Tensioners & Pulleys
Four Seasons
Vw Golf/Gti 02-95-Jetta 02-94-Passat 97- Pulley, 45032
Mfr # 45032
Zoro # G2638340
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Width - Belt Tensioners and Tension Pulleys 1.11 in
- Width 25.4 MM
- Material Plastic
- Type Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 45032
- Zoro # G2638340
- UPC # 96361450325
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 1.11 in |
Width | 25.4 MM |
Inside Diameter | 0.69 IN |
Bore Dia. | .67 in |
Belt Width | 1.000 in |
Details
Belt Type | Serpentine |
Material | Plastic |
Type | Pulley |
Pulley Type | Idler Pulley |
Mount Hole Qty | 1 |
Groove Quantity | 7 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-7/32in. L x 8-9/32in. dia. (CA5788)
- WARN INDUSTRIES Plow Mounting Kit By Warn Honda Foreman 450 1998-0 (37852)
- A & I PRODUCTS Glass, LH Door 62" x34" x4" (A-T167508)
- ROBINAIR Super Concentrated A/C Dye, 1/4 oz, PK12 (16242)
- FOUR SEASONS AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8 (45900)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- FOUR SEASONS Acura Integra 99-90/Honda Accord 89-86-C Pulley, 45941 (45941)
- GATES Belt Drive Tensioner, 38655 (38655)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38486 (38486)
- AISIN Lexus Lx570 11-08/Lx570 15-13/Toyota Lan Hydr Tensioner, Fbt014 (FBT014)
- Four Seasons Automotive Belt Tensioners & Pulleys