Shop All Engine Components
Four Seasons
VW EOS 12-07/GOLF/GTI 12-05/JETTA 12-05/
Mfr # 85933
Zoro # G102159269
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant Coupling
- Color Black
- Material Plastic
- Maximum Height 2.245 IN
- Inlet Dia. 0.541 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 85933
- Zoro # G102159269
- UPC # 96361859333
- Country of Origin Unknown
- Category Engine Components
Dimensions
Maximum Height | 2.245 IN |
Inlet Dia. | 0.541 in |
Mnt Flange Width | 0.288 in |
Details
Type | Coolant Coupling |
Color | Black |
Material | Plastic |
Gasket / Seals | Not Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Backseat Car Organizer with Cupholders (75-CAR2003)
- BALDWIN FILTERS Hydraulic Filter, 6 x 8 In (PT191-10)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G240 (G240)
- RTX Alloy Wheel, Contour 18x8 5x114.3 ET42 CB73.1 Matte Black (081464)
- FOUR SEASONS Nissan Altima 01-98 Rad-Cond Fan, 75249 (75249)
- FOUR SEASONS Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008 (53008)
- FOUR SEASONS Super Duty Electric Fan 9 Mp Puller, 37136 (37136)
- FOUR SEASONS Orifice Tube, 38623 (38623)
- FOUR SEASONS ENGINE COOLANT THERMOSTAT HOUSING (86179)
- FOUR SEASONS Engine Coolant Flange, 86205 (86205)
- BUYERS PRODUCTS Clockwise Rotation Motor with Spline Output Shaft (M3400)
- Four Seasons Engine Components