Shop All Engine Components
Four Seasons
Vw Beetle 05-98 Rad-Cond Fan, 75371
Mfr # 75371
Zoro # G9582016
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic / Metal
- Width 32.25 in
- Type Motor Assembly
- Height 19.75 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75371
- Zoro # G9582016
- UPC # 96361753716
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 32.25 in |
Height | 19.75 in |
Details
Material | Plastic / Metal |
Type | Motor Assembly |
Color | Black |
Voltage | 12 |
Shroud Material | Plastic |
Terminal Gender | Male |
Terminal Quantity | 3 |
Connector Gender | Female |
Shroud Included | Included |
Connector Type | 3 wire lead w/ Connector |
Electrical Or Mechanical | Electrical |
Blade Type | Rigid |
Connector Quantity | 2 |
Hub Bolt Hole Quantity | OE Mount |
Mount Type | OE mount |
Fan Quantity | 2 |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Demounter Tool, Universal, Impact (71025)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (LL2358)
- SATCO 100W T4 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S1920)
- MOTORMITE Front License Plate Mounting Bracket, 68184 (68184)
- FOUR SEASONS Orifice Tube, 38623 (38623)
- FOUR SEASONS ENGINE COOLANT THERMOSTAT HOUSING (86179)
- FOUR SEASONS Nissan Altima 01-98 Rad-Cond Fan, 75249 (75249)
- FOUR SEASONS Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008 (53008)
- FOUR SEASONS Engine Coolant Flange, 86205 (86205)
- FOUR SEASONS Super Duty Electric Fan 9 Mp Puller, 37136 (37136)
- VIBRANT Vibrant 11820 3 x 6 in. Hump Hose Coupler - Matte Black (11820)
- Four Seasons Engine Components