Shop All Automotive Switches
Four Seasons
VW BEETLE 01-98/CORRADO 95-90/GOLF/GTI 0
Mfr # 37442
Zoro # G802158814
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Gender Male
- Type Cooling Fan
- Connector Shape Square
- Mounting Location Eng/Rad Mounted
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37442
- Zoro # G802158814
- UPC # 96361374423
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | No Threads/Clip In |
Details
Connector Gender | Male |
Type | Cooling Fan |
Connector Shape | Square |
Mounting Location | Eng/Rad Mounted |
Terminal Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 555, 1.6W, T3 1/4, 6.3V, PK10 (555-10PK)
- JET Jhj-12-1/2, 12-1/2 Ton (453312)
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 24 x 24 x 1 Inch (OP24X24P)
- SUR&R Brake Line Fitting, Assortment, 1/4" Tube (BR14)
- FOUR SEASONS MAZDA 626 82-79-RX-7 85-79 (35863)
- FOUR SEASONS Ford Festiva 93-88/Probe 89 Mazda 626 91 Temp Switch, 37377 (37377)
- FOUR SEASONS KENWORTH 99-81 (35718)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- FOUR SEASONS STEIGER-VALTRA VALMET-VERSATILE (35703)
- FOUR SEASONS Switch Kit (36684)
- VELVAC Maxi In-Line Fuseholder With Cover (091425)
- Four Seasons Automotive Electrical