Shop All Power Steering Hoses
Four Seasons
Volvo 740 Series 92-86-760 Series 90-86 Hose Assembly, 55994
Mfr # 55994
Zoro # G9333741
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- System Pressure Low Pressure
- Component Type Suction Line
- O-Ring A Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55994
- Zoro # G9333741
- UPC # 96361559943
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
System Pressure | Low Pressure |
Component Type | Suction Line |
O-Ring A Quantity | 1 |
Suction End Type | Female O-Ring |
Refrigerant Type | R12 |
Switch Service Port | w/o Switch Port |
End 1 Type | Female O-Ring |
O-Ring B Quantity | 1 |
End 2 Type | UNF O-Ring |
Bracket | w/o Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, White, 24 in. L, 2 in. W (18349)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (141ST-120A)
- ATTWOOD MARINE 20 Liter Dry Bag (11897-2)
- CHEVRON Fuel Additive, 12 oz. Size, Yellow (67740 00309)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- AMFLO Hose 3/8"X12" F/Amf100 Tire Inflators (112)
- Four Seasons Power Steering Hoses