Shop All Power Steering Hoses
Four Seasons
Volvo 240 Series 90-85 Hose Assembly, 55992
Mfr # 55992
Zoro # G9333330
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- System Pressure Low Pressure
- O-Ring B Quantity 1
- O-Ring A Quantity 1
- Component Type Suction Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 55992
- Zoro # G9333330
- UPC # 96361559929
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
System Pressure | Low Pressure |
O-Ring B Quantity | 1 |
O-Ring A Quantity | 1 |
Component Type | Suction Line |
End 2 Type | Female O-Ring |
Bracket | w/o Bracket |
Suction End Type | Female O-Ring |
Switch Service Port | w/o Switch Port |
Refrigerant Type | R12 |
End 1 Type | Female O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Stehr-Mler Air Filter, 42724 (42724)
- MOTORCRAFT 10W30 Motor Oil (XO10W30QFA)
- JOHNDOW INDUSTRIES 25 GAL HD SELFEVAC OIL DRAIN (DOWI25HDC)
- K-TOOL INTERNATIONAL Tie Rod Separator Pickle Fork (KTI-71501)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1308 (3L-1308)
- Four Seasons Power Steering Hoses