Shop All Power Steering Hoses
Four Seasons
Volvo 240 Series 89-85 Hose Assembly, 55998
Mfr # 55998
Zoro # G9333927
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid Line
- O-Ring A Quantity 2
- Refrigerant Type R134a
- Suction End Type Female O-Ring
- System Pressure High Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55998
- Zoro # G9333927
- UPC # 96361559981
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Liquid Line |
O-Ring A Quantity | 2 |
Refrigerant Type | R134a |
Suction End Type | Female O-Ring |
System Pressure | High Pressure |
O-Ring B Quantity | 2 |
Switch Service Port | w/o Switch Port |
Bracket | w/o Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 25 A (CB211-25)
- SNOWPLOW AFTERMARKET MANUFACTURING 1 qt Bottle, Snowplow Hydraulic Fluid, Not Specified ISO Viscosity, Not Specified SAE, 12 PK (1307010)
- BUYERS PRODUCTS Torsion Spring Driver Side (3024912)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch Truck Chuck 1/4 Inch FPT (T37)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- AMFLO Hose 3/8"X12" F/Amf100 Tire Inflators (112)
- Four Seasons Power Steering Hoses