Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
UNIVERSAL HD AND AG
Mfr # 24241
Zoro # G002158843
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Red
- Type Sealing Washer
- Outside Diameter 1.732 in
- Inside Diameter 0.6 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24241
- Zoro # G002158843
- UPC # 96361242418
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outside Diameter | 1.732 in |
Inside Diameter | 0.6 IN |
Details
Material | Aluminum |
Color | Red |
Type | Sealing Washer |
Rim Shape | Oval |
O.d. Fraction | 1-47/64 in |
I.d. Fraction | 19/32 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Connector, 3 In (76 Mm) Id-Id (P206372)
- DREMEL CARVE/ENGRAVE KIT 11PC (729-02)
- AUTO DOLLY Auto Dolly, Steel, 12 W x 16 L In. (M998035-i)
- BLUE SEA SYSTEMS Blue Sea Systems 7054-BSS Push Button Reset Only Quick Connect Circuit Breaker - 10 Amp (7054-BSS)
- FOUR SEASONS Chrysler Town & Country 16-10 Dodge Ca Ac Seal Kit, 26845 (26845)
- FOUR SEASONS A/C System Valve Core and Cap Kit, 26783 (26783)
- FOUR SEASONS Heater Valve, 74828 (74828)
- FOUR SEASONS Ac Fitting /Adapter, 12205 (12205)
- FOUR SEASONS HVAC AIR DOOR ACTUATOR (73243)
- FOUR SEASONS Permagum- Price By Foot Sold In Box 50,69014 (69014)
- GPD Evaporators, 4711423 (4711423)
- Four Seasons Automotive Heating & Air Conditioning Parts