Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
Univ Pa:New Sanden/Sankyo Sd508 W/Clutch New Compressor, 58588
Mfr # 58588
Zoro # G5320459
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clutch Included
- Compressor Type SD508
- Type Sanden/Sankyo
- Mounting Type Ear Mount
- Comp Head Prt Config Rear-Horiz-Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 58588
- Zoro # G5320459
- UPC # 96361585881
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Belt Width | 0.500 in |
Clutch Maximum Diameter | 5.125 in |
Details
Includes | Clutch Included |
Compressor Type | SD508 |
Type | Sanden/Sankyo |
Mounting Type | Ear Mount |
Comp Head Prt Config | Rear-Horiz-Pad |
Compressor Head Type | QH |
O-Ring A Quantity | 2 |
Pulley Belt Type | Serpentine |
Suction Port Type | O-Ring |
Mount Distance B | 1.55 in |
Refrigerant Type | R134a |
Compatible Refrigerant Oil Type | PAG 100 |
Terminal Type | Bullet |
Discharge Port Type | O-Ring |
Distance From Clutch To Mounting Flange | 0.95 IN |
Coil Voltage | 12 2H |
Coil Clock Position | 1 Wire Lead |
Oil Filled | Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Microstream Usb Tail Cap Blk (991335)
- S.U.R. & R. AUTO PARTS #8 A/C HOSE 10' (SRRAC8H)
- VDO Reed Switch Fuel Sender - 300mm - 240-33 Ohm (226-630)
- BALDWIN FILTERS Fuel Filter, Cartridge Design (PF46172 KIT)
- FOUR SEASONS Univ P:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, 78597 (78597)
- FOUR SEASONS Complete Air Conditioning Kit, 6918NK (6918NK)
- FOUR SEASONS Buick/Chevy/Gmc/Jagua:New Gm A6 W/Clutch New Compressor, 58096 (58096)
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- FOUR SEASONS Ford/Merc:New York 209,210 W/Clutch (58022)
- FOUR SEASONS Chev G Ser Van/Express 96-95/Gmc G Ser V (88954)
- UNIVERSAL AIR COND Kenwor Peterb F691003 (CO4759C)
- Four Seasons Automotive Heating & Air Conditioning