Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
Univ Pa:New Sanden/Sankyo Sd505 W/Clutch New Compressor, 58542
Mfr # 58542
Zoro # G5336559
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type SD505
- Type Sanden/Sankyo
- Includes Clutch Included
- Refrigerant Type R134a
- Coil Voltage 12 2H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 58542
- Zoro # G5336559
- UPC # 96361585423
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Clutch Maximum Diameter | 4.875 in |
Details
Compressor Type | SD505 |
Type | Sanden/Sankyo |
Includes | Clutch Included |
Refrigerant Type | R134a |
Coil Voltage | 12 2H |
Compatible Refrigerant Oil Type | PAG 100 |
Mounting Type | Ear Mount |
Coil Clock Position | 1 Wire Lead |
Distance From Clutch To Mounting Flange | 0.8 IN |
Comp Head Prt Config | Top-Vert-Flare |
Compressor Head Type | E |
Oil Filled | Included |
Mount Distance B | 1.45 in |
Terminal Type | Bullet |
Pulley Belt Type | Serpentine |
Discharge Port Type | O-Ring |
Suction Port Type | O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Push/Pull Switch - Three-Position - Off/On/On (7594-3)
- SLIME Rubber Patch Kit, 27 Pc. (20189)
- SUR&R Nut, For European Lines, 3/16" Tube, PK4 (BR230)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8501-MPG)
- FOUR SEASONS Univ Pa:New Sanden/Sankyo Sd508 W/Clutch New Compressor, 58588 (58588)
- FOUR SEASONS Audi/V:New Sanden/Sankyo Sd7V16 W/Clutch New Compressor, 78541 (78541)
- FOUR SEASONS Denso 10S15C Compressor W/ Clutch (198372)
- FOUR SEASONS Univ P:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, 78597 (78597)
- FOUR SEASONS Chevy/:New Sanden/Sankyo Sd7B10 W/Clutch New Compressor, 68573 (68573)
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- FOUR SEASONS Chevy/Gmc:New Gm R4 Lightweight W/Clutch New Compressor, 58948 (58948)
- Four Seasons Automotive Air Conditioning Compressors & Clutches