Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Univ Apps:Ccw Blower Mtr W/O Wheel
Mfr # 75787
Zoro # G900552873
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 12
- Vented Vented
- Shaft Type D-Shaped
- Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75787
- Zoro # G900552873
- UPC # 96361757875
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Shaft Diameter | 0.31 IN |
Shaft Length | 1.56 IN |
Motor Length | 3.56 IN |
Motor Diameter | 3.000 IN |
Details
Material | Metal |
Voltage | 12 |
Item | Blower Motors |
Vented | Vented |
Shaft Type | D-Shaped |
Connector Quantity | 1 |
Number of terminals | 2 |
Rotation | CCW |
Terminal Type | Lead Wire |
Connector Gender | Female |
Cage Wheel Included | w/o Wheel |
Mount Type | OE Mount |
Shaft Shape | D-Shaped |
Description
Univ Apps:Ccw Blower Mtr W/O Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE 495B Lift - and - Lay Mount (495-B)
- UFLEX USA Uflex Twin Lever Top Mnt Control w/Neutral Lock-No Trim Switch-Chrome (B502CH/L)
- TH MARINE Motor-Electric Atlas Pre 2014, #AHJMTR-2-DP (AHJMTR-2-DP)
- WEATHERTECH Front Rubber Mats/Black, W224 (W224)
- FOUR SEASONS Double Shaft Vented Cw Blower Motor, 75074 (75074)
- FOUR SEASONS DOUBLE SHAFT VENTED CW BLOWER MOTOR W/ W (76925)
- FOUR SEASONS BUCYRUS ERIE-CASE/IH-CATERPILLAR-DRESSER (35552)
- FOUR SEASONS Blower Motor Vent Tube, 75769 (75769)
- FOUR SEASONS Mazda Mazda 6 06-03 Blower Motor, 75837 (75837)
- FOUR SEASONS Cadillac Deville 56-55-Fleetwd/Brougham Blower Motor, 35576 (35576)
- NTK HVAC Blower Motor Resistor, 4P1516 (4P1516)
- Four Seasons Automotive Heating & Air Conditioning Motors