Shop All Other Small Engine Parts
Four Seasons
Trans. Cooler Oil Cooler, 53022
Mfr # 53022
Zoro # G2295690
original price:
$49.45
8% off
new price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Included
- Overall Width (In.) 11.16 in
- Overall Height (In.) 16.56 in
- Type Ultra-Cool
- Overall Depth (In.) 0.750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 53022
- Zoro # G2295690
- UPC # 96361530225
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Width (In.) | 11.16 in |
Overall Height (In.) | 16.56 in |
Overall Depth (In.) | 0.750 in |
Height | 5.000 in |
Length | 15.88 IN |
Details
Includes | Mounting Hardware Included |
Type | Ultra-Cool |
Tooth Thickness | 0.750 IN |
Material | Aluminum |
Finish | Aluminum |
Connector Fitting | 3/8" |
Core Row Quantity | 4 |
Electric Fan | Not Included |
Bracket | Not Included |
Connector Type | Hose Barb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Mower Blade (7103288YP)
- NYLGLO Oklahoma Flag, 4x6 Ft, Nylon (144370)
- MUTUAL INDUSTRIES D-Handle Shovel Round Point (50079-2)
- D.B. SMITH D.B. Smith Field King Sprayer Replacement Sprayer Elbow (171743)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- FOUR SEASONS Fitting-Ff Bl #8 St Ac Fitting, 10408 (10408)
- FOUR SEASONS Ac Fitting/Repair, 19216 (19216)
- BRIGGS & STRATTON Air Cleaner Cover (795120)
- BRIGGS & STRATTON Dipstick Tube (692093)
- BRIGGS & STRATTON Air Cleaner Cover (692298)
- MTD Pin-Shear .25 (738-04124A)
- Four Seasons Other Small Engine Parts