Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
Toyota:New Denso 10Pa17C W/Clutch New Compressor, 78318
Mfr # 78318
Zoro # G5352126
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nippondenso
- Includes Clutch Included
- Compressor Type 10PA17C
- Belt Width 0.875 in
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 78318
- Zoro # G5352126
- UPC # 96361783188
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Belt Width | 0.875 in |
Clutch Maximum Diameter | 4.750 in |
Details
Type | Nippondenso |
Includes | Clutch Included |
Compressor Type | 10PA17C |
Terminal Type | Pin |
Suction Port Type | Pad Mount |
Distance From Clutch To Mounting Flange | 2.250 IN |
O-Ring A Quantity | 1 |
Refrigerant Type | R134a |
Mounting Type | Tangent Mount |
Discharge Port Type | Pad Mount |
Compatible Refrigerant Oil Type | PAG 46 |
Coil Clock Position | 1 Wire Lead |
Switch Included | Speed Sensor |
Switch Type | RPM Sensor |
Pulley Belt Type | Serpentine |
Coil Voltage | 12 2H |
Oil Filled | Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 2 qt, 8-3/16", 8-1/2", 1-1/16" (32002)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- WESTIN Premier 4 In. Oval Front Step Pad (22-5001)
- DENT FIX EQUIPMENT Maxi Massager (DF-505DM)
- FOUR SEASONS Toyota:New Denso 10Pa15C W/Clutch (78335)
- FOUR SEASONS A/C SERVICE KITS (20252SK)
- FOUR SEASONS FORD F SER PU 10-09-F SER MED DUTY PU 10 (78190)
- FOUR SEASONS Geo/Toyota:New Denso 10Pa15C W/Clutch New Compressor, 58397 (58397)
- FOUR SEASONS SUBARU:DIESEL KIKI-ZEXEL-SELTEC DKV14G W (68437)
- FOUR SEASONS Ford Fusion 10-06/Linc Zephyr 06/Merc Mi (68669)
- DENSO A/C Compressor and Clutch 2006-2011 Honda Civic 1.8L, 471-7054 (471-7054)
- Four Seasons Automotive Heating & Air Conditioning