Shop All Automotive Electrical Parts
Four Seasons
Toyota Van / Van Wagon 89-84 Resistor Block, 20227
Mfr # 20227
Zoro # G2846688
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Terminal Type Spade
- Connector Gender Female
- Connector Shape Rectangular
- Number of terminals 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20227
- Zoro # G2846688
- UPC # 96361202276
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Terminal Type | Spade |
Connector Gender | Female |
Connector Shape | Rectangular |
Number of terminals | 4 |
Speed | Fixed # 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 53727 (53727)
- MEVOTECH Steering Tie Rod End, GES2027L (GES2027L)
- BLAIR EQUIPMENT CO PILOTS FOR QUAD LEAD 3PK (BL14610)
- MTD Wheel Comp (734-1981A)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- PYLE Power Series 15" 2000W Dual-Voice-Coil 4Ω Subwoofer (PLPW15D)
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- IKS IKS: Ford Mustang Active Alarm Bypass Cable (IKS-MUSTANGCABLE-1)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- Four Seasons Automotive Electrical Parts