Shop All Automotive Electrical Parts
Four Seasons
Toyota Tacoma 04-95 Resistor Block, 20103
Mfr # 20103
Zoro # G2839484
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 4
- Connector Gender Female
- Terminal Type Spade
- Speed Fixed # 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20103
- Zoro # G2839484
- UPC # 96361201033
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 4 |
Connector Gender | Female |
Terminal Type | Spade |
Speed | Fixed # 3 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- STENS Drive Belt Fits Toro 94-8812 Power Throw 824Xl Power Max 726 265-790 (265-790)
- SEACHOICE Chrome Plated Cast Brass Take-Apart Motor Box Hinge, 3-5/16" x 2-1/8" (35111)
- MEGUIARS Auto Cleaner Wax 16Oz (A1216)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- FLANGE WIZARD Flange Wizard 496-WW-16 Wizard Wrap Small 1 Inch To6 Inch Pipe (496-WW-16)
- MAXSA INNOVATIONS Battery Powered Dual Garage Laser Park (37110)
- INSTALLBAY BY METRA DIODE 6 AMP, PK 20 (D6)
- PLANET AUDIO Planet Audio AC10D 10 in. Dual 4-Ohm Voice Coil Subwoofer - Black Poly Injection Cone (AC10D)
- Four Seasons Automotive Electrical Parts