Shop All Automotive Switches
Four Seasons
TOYOTA SUPRA 93-88
Mfr # 20888
Zoro # G602158823
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Condenser Fan
- Material Steel
- Connector Shape Oval
- Connector Gender Male
- Fan Open/closed Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20888
- Zoro # G602158823
- UPC # 96361208889
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | 3/8 in. x 24 |
Details
Type | Condenser Fan |
Material | Steel |
Connector Shape | Oval |
Connector Gender | Male |
Fan Open/closed | Open |
Operate Psi Med Off | 180 |
Connector Color | Blue |
Operate Psi Med On | 220 |
Mounting Location | System Mounted |
Terminal Quantity | 2 |
Item Included A Qty. | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Glad Hand Fitting, Universal, Silver (GHU-2)
- ILC Replacement For MITSUIND 32B6600202 STARTER (32B6600202 STARTER)
- SCHUMACHER ELECTRIC Battery Charger, Benchtop, Automatic, For Battery Voltage 6, 12, Smart (SC1321)
- ESCO/EQUIPMENT SUPPLY CO Tire Inflation Cage, 3 Bar (90409)
- FOUR SEASONS AMC AMBASSADOR 74-68-AMX 80-72-CONCORD 8 (35702)
- FOUR SEASONS BUICK ELECTRA SEDAN/COUPE 81-77-LESABRE (35720)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- FOUR SEASONS Honda Civic 87-86-Crx 87-86/Toy 4Runner Pressure Switch, 35829 (35829)
- FOUR SEASONS KENWORTH 99-81 (35718)
- FOUR SEASONS SWITCH-LEVER 4 POSI (35716)
- AUTOLOC POWER ACCESSORIES Power Window Switch Kit With Three Sw3 Switches (9851)
- Four Seasons Automotive Electrical