Shop All Power Steering Hoses
Four Seasons
Toyota Sequoia 05-01 Hose Assembly, 55270
Mfr # 55270
Zoro # G9348776
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- O-Ring A Quantity 3
- End 2 Type Captured O-Ring
- End 1 Type Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55270
- Zoro # G9348776
- UPC # 96361552708
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
O-Ring A Quantity | 3 |
End 2 Type | Captured O-Ring |
End 1 Type | Flange |
Refrigerant Type | R134a |
Suction End Type | P-Nut Fitting |
Switch Service Port | w/o Switch Port |
Component Type | Suction Line |
System Pressure | Low Pressure |
Bracket | w/o Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Illuminated Rocker Switch, White, On/Off/On, DPDT, 5 Terminals (10991)
- GROTE Marker Lamp, Oval With Reflector, Red (45932)
- ILC Replacement for GE General Electric G.E 881 (h27w/2) replacement light bulb lamp (881 (H27W/2) GE GENERAL ELECTRIC G.E)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5141)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- REIN Power Steering Return Hose, PSH0381 (PSH0381)
- Four Seasons Power Steering Hoses