Shop All Automotive Fans
Four Seasons
Toyota Rav4 00-96 Rad Fan Assy, 75352
Mfr # 75352
Zoro # G9581401
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Shroud Included
- Material Plastic / Metal
- Height 16 in
- Width 14 in
- Type Motor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75352
- Zoro # G9581401
- UPC # 96361753525
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Height | 16 in |
Width | 14 in |
Details
Includes | Shroud Included |
Material | Plastic / Metal |
Type | Motor Assembly |
Color | Black |
Voltage | 12 |
Shroud Material | Plastic |
Hub Bolt Hole Quantity | OE Mount |
Fan Quantity | 1 |
Blade Material | Plastic |
Mount Type | OE mount |
Electrical Or Mechanical | Electrical |
Mount Location | Radiator Fan |
Connector Gender | Female |
Connector Type | 2 wire lead w/ Connector |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Connector Quantity | 1 |
Blade Type | Rigid |
Connector Shape | Oval |
Terminal Gender | Male |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Floor Dimmer Switch For Gm And Jeep (090080)
- RED HORSE PERFORMANCE -06 (3/8") NPT MALE PIPE UNION - CLEAR (911-06-5)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 48 in D (308-3)
- WHOLE-IN-ONE 24" x 36" x 1-1/2" Catch All Drip Pan (WH62932)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- MARADYNE Bolt-On Fan, 2.7A, Blk Painted Steel, 12VDC (F-4670176)
- Four Seasons Automotive Interior Accessories