Shop All Automotive Electrical Parts
Four Seasons
Toyota Previa 97-91 Resistor Block, 20162
Mfr # 20162
Zoro # G2840519
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Shape Rectangular
- Terminal Type Spade
- Speed Fixed # 3
- Number of terminals 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20162
- Zoro # G2840519
- UPC # 96361201620
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Shape | Rectangular |
Terminal Type | Spade |
Speed | Fixed # 3 |
Number of terminals | 4 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Lube Filter, 51792Xe (51792XE)
- LISLE COIL ON SPARK PLUG TESTER (LI20700)
- GROTE Battery Cables, 2/0 Ga, 21", Red (84-9587)
- NATIONAL OIL SEALS & BEARINGS TAPER CUP (L44610)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- BUYERS PRODUCTS ABS Electrical Junction Box With 7 Color Coded Terminals (5601101)
- PRIME-LINE Rams Horn Clip, Chrome 50 Pack (PL 14853)
- KLEIN TOOLS 12V Auto to 8mm Barrel Adapter (29209)
- SOLIDDRIVE Power Supply (AC-PS3240)
- Four Seasons Automotive Electrical Parts